Shop by Category
Welcome
Please confirm your preferences.
United States:
Canada:
Latin America:
Argentina:
Bahamas:
Barbados:
Brazil:
Chile:
Colombia:
Costa Rica:
Dominica:
Dominican Republic:
Ecuador:
Grenada:
Guatelmala:
Honduras:
Jamaica:
Mexico:
Panama:
Peru:
Puerto Rico:
Saint Lucia:
Trinidad and Tobago:
Turks and Caicos:
Uruguay:
US Virgin Islands:
Bahrain:
Egypt:
Israel:
Kuwait:
Lebanon:
Morocco:
Nigeria:
Oman:
Qatar:
Saudi Arabia:
South Africa:
United Arab Emirates:
Austria:
Belgium:
Bulgaria:
Czech Republic:
Denmark:
Estonia:
Finland:
France:
Germany:
Greece:
Hungary:
Ireland:
Italy:
Kazakhstan:
Macedonia:
Malta:
Netherlands:
Norway:
Poland:
Portugal:
Romania:
Serbia:
Spain:
Sweden:
Switzerland:
Turkey:
Ukraine:
United Kingdom:
Australia:
China:
Hong Kong:
India:
Indonesia:
Japan:
Malaysia:
New Zealand:
Philippines:
Singapore:
Taiwan:
Thailand:
Sign in to access your account
New Customer? Start here
HID GLOBAL CORPORATION>
HID GLOBAL CORPORATION
OMNIKEY 5427 CK
MFR PART # R54270101
PART # 997196
Minimum 1 Each
View All: Readers
ICLASS SE 2K/2, PROG, F-GLOSS, B-GLOSS, LASER MATCHING #, NO, SLOT
MFR PART # 3000PGGAN
PART # 971512
Signo40, Wall mount, 13.56mHz Profile, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 40NKS-02-0002BL
PART # 10019465
Signo40, Wall mount, 13.56mHz and125kHz, OSDP/Wiegand, Terminal, Mobile Ready
MFR PART # 40TKS-00-000000
PART # 10019463
Signo40, Wall mount, Seos Profile, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 40NKS-01-00001H
PART # 10019464
Signo40K, Wall mount w/Keypad, Seos Profile, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 40KNKS-01-00001H
PART # 10019469
Signo40K, Wall mount w/Keypad, 13.56mHz &125kHz, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 40KNKS-00-000000
PART # 10019467
Signo40K, Wall mount w/Keypad, 13.56mHz &125kHz, OSDP/Wiegand, Terminal, Mobile Ready
MFR PART # 40KTKS-00-000000
PART # 10019468
Signo40, Wall mount, 13.56mHz &125kHz, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 40NKS-00-000000
PART # 10019462
Signo20K, Mullion w/Keypad, 13.56mHz Profile, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 20KNKS-02-0002BL
PART # 10019460
Signo20, Mullion, 13.56mHz &125kHz, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 20NKS-00-000000
PART # 10019453
Signo20K, Mullion w/Keypad, 13.56mHz &125kHz, OSDP/Wiegand, Pigtail, Mobile Ready
MFR PART # 20KNKS-00-000000
PART # 10019457
Signo20, Mullion, 13.56mHz Profile, OSDP/Wiegand, Terminal, Mobile Ready
MFR PART # 20TKS-02-0002BL
PART # 10019456
Signo20, Mullion, 13.56mHz &125kHz, OSDP/Wiegand, Terminal, Mobile Ready
MFR PART # 20TKS-00-000000
PART # 10016444
Configuration Card, SE, Standard, Configuration PFL, Elite Downgrade Card, Downgrade To Standard-2 Credential Keys
MFR PART # SEC9X-CRD-0-P004
PART # 10371114
View All: Cards
Signo 20, Black/Silver, Term, CRD PFL T1-Seos, MA Enabled, MOBA3AV, Bluetooth Low Energy: On
MFR PART # 20TKS-T1-001R7K
PART # 10373646
Signo 40, Black/Silver, Pig, CRD PFL Standard, Bluetooth Low Energy: On, Wiegand, 32-B LSB
MFR PART # 40NKS-00-000249
PART # 10374158
iCLASS Clamshell Card, 2k Bits (256 Bytes) w/ 2 App Area, Prog w/ standard iCLASS Access Control App only, Front: White w/ Gloss Finish, Back:Base w/ Molded HID Logo, Seq Match Encoded/Print3, Vertical Slot Punch
MFR PART # 2080PGSMV
PART # 384734
ProxCard II Card, Prog, Low Freq (125kHz) HID, Front: White Vinyl w/ Matte Finish, Back: Base w/ Molded HID Logo, Seq Match Encoded/Print, Vertical Slot Punch
MFR PART # 1326LMSMV
PART # 241604
Proximity Card Reader, Long Range, 24" Read Range, 125 Kilohertz, 00 Configuration, 12/24 VDC, 11.8" Length x 11.8" Width x 1" Height, Polycarbonate, Charcoal Gray
MFR PART # 5375AGN00
PART # 241599