1-20 of 38 items

IDEAL NETWORKS

Ideal NetworksIDEAL Networks tester range falls into three distinct categories: data cable testers, network testers and telecom/enterprise testers. The data cable tester range includes easy to use copper and fiber testers for cable verification, Ethernet transmission testing and cable certification that provide proof of performance.

VFF5 Visual Fault Finder

IDEAL NETWORKS

MFR PART #  VFF5

PART #  198871

VDV Kit of 12 x RJ45 Remote Units (#1 - #12)

IDEAL NETWORKS

MFR PART #  158050

PART #  564026

VDV Kit of 24 x RJ45 Identifiers (#1 - #24)

IDEAL NETWORKS

MFR PART #  158051

PART #  564027

FiberMASTER MM/SM Power Meter with 850 nm Light Source only

IDEAL NETWORKS

MFR PART #  33-928

PART #  365883

LanXPLORER Pro - In-line Network Troubleshooter

IDEAL NETWORKS

MFR PART #  R150001

PART #  710884

VDV Kit of 12 x Coax Remote Units (#1 - #12)

IDEAL NETWORKS

MFR PART #  158053

PART #  564028

FiberMASTER Fiber Optic Test Kit

IDEAL NETWORKS

MFR PART #  33-931

PART #  392982

1 x Power supply with EU/UK/US adaptor

IDEAL NETWORKS

MFR PART #  151051

PART #  585995

2 x Pach cables - 30 cm, Cat 5e STP

IDEAL NETWORKS

MFR PART #  150055

PART #  585994

1 x AA Alkaline battery module

IDEAL NETWORKS

MFR PART #  151052

PART #  585996

1 x Optical fiber multimode 2m duplex cable with LC-LC connectors

IDEAL NETWORKS

MFR PART #  150056

PART #  585997

1 x Optical fiber Single-mode 2m duplex cable with LC-LC connectors

IDEAL NETWORKS

MFR PART #  150057

PART #  585998

1-20 of 38 items

IDEAL NETWORKS

Ideal NetworksIDEAL Networks tester range falls into three distinct categories: data cable testers, network testers and telecom/enterprise testers. The data cable tester range includes easy to use copper and fiber testers for cable verification, Ethernet transmission testing and cable certification that provide proof of performance.