1-20 of 92 items

KLIPSCH GROUP INC

SURROUND SPEAKER- IN WALL

KLIPSCH GROUP INC

MFR PART #  R5650S

PART #  794805


Minimum 1 EACH

View All: Audio Equipment

In Stock

In Stock

CONTRACTOR GRADE 6.5" IN-WALL SPKR

KLIPSCH GROUP INC

MFR PART #  R1650W

PART #  796292


Minimum 1 EACH

View All: Audio Equipment

In Stock

8 FIRE RATED BACKBOX IN-CEILING

KLIPSCH GROUP INC

MFR PART #  ME800C

PART #  785021


Minimum 1 EACH

In Stock

5.25" OUTDOOR SPEAKER - BLACK-PAIR

KLIPSCH GROUP INC

MFR PART #  AW525B

PART #  794790


Minimum 1 EACH

View All: Audio Equipment

In Stock

5.25" OUTDOOR SPEAKER - WHITE-PAIR

KLIPSCH GROUP INC

MFR PART #  AW525W

PART #  794791


Minimum 1 EACH

View All: Audio Equipment

In Stock

PRE CONSTRUCTION BRACKET FOR 8" CE

KLIPSCH GROUP INC

MFR PART #  IK800C

PART #  794798


Minimum 1 EACH

View All: Miscellaneous

In Stock

6.5" 2 WAY IN-CEILING STEREO SPEAKER WIT

KLIPSCH GROUP INC

MFR PART #  R2650CSMII

PART #  794737


Minimum 1 EACH

View All: Audio Equipment

In Stock

THE R-2800-CSM II IS THE PERFECT S

KLIPSCH GROUP INC

MFR PART #  R2800CSMII

PART #  794738


Minimum 1 EACH

View All: Audio Equipment

In Stock

6.5" 2 WAY IN-WALL SPEAKER WITH SILK DOM

KLIPSCH GROUP INC

MFR PART #  R2650WII

PART #  794760


Minimum 1 EACH

View All: Audio Equipment

In Stock

DUAL 5.25" IN WALL/IN-CEILING LCR SPEAKE

KLIPSCH GROUP INC

MFR PART #  R2502WII

PART #  794758


Minimum 1 EACH

View All: Audio Equipment

In Stock

PIVOTING 6.5" 2 WAY IN-CEILINGSPEAKER WITH SILK DOME TWEETER

KLIPSCH GROUP INC

MFR PART #  CDT-2650-C II

PART #  962538


Minimum 1 EACH

View All: Audio Equipment

In Stock

INSTALL KIT FOR R-2502-W R-5502-W AND KL-6502 THX. 2 PACK

KLIPSCH GROUP INC

MFR PART #  IK502WII

PART #  954302


Minimum 1 EACH

View All: Intercom

In Stock

CUSTOM GRADE DUAL 5.25" LCR IN-WAL

KLIPSCH GROUP INC

MFR PART #  R2502

PART #  789509


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

KLIPSCH REFC-25 CENTER SPEAKER DUAL 5IN

KLIPSCH GROUP INC

MFR PART #  R25C

PART #  794838


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

KLIPSCH REF26 BLACK TOWER SPEAKER DUAL

KLIPSCH GROUP INC

MFR PART #  R24F

PART #  794837


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

METAL ENCLOSURE FOR 6.5 SPEAK

KLIPSCH GROUP INC

MFR PART #  ME650C

PART #  794800


Minimum 1 EACH

View All: Cabinets

Call for Availability

IN-WALL 500W SUBWOOFER

KLIPSCH GROUP INC

MFR PART #  RSA500

PART #  794807


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

IN-EAR HEADPHONES

KLIPSCH GROUP INC

MFR PART #  R6IB

PART #  794840


Minimum 1 EACH

View All: Audio Equipment

Call for Availability
1-20 of 92 items