1-13 of 13 items

MICRON SECURITY PRODUCTS

36 TO 45 W X 24 H BAR KITS

MICRON SECURITY PRODUCTS

MFR PART #  MICUGCKT364524

PART #  736928


Minimum 1 EACH

In Stock

FITS WINDOWS FROM 45" TO 54" WIDE

MICRON SECURITY PRODUCTS

MFR PART #  UGCKT455424

PART #  736939


Minimum 1 EACH

View All: Intrusion Modules

In Stock

FITS WINDOWS FROM 18" TO 27" WIDE & UP

MICRON SECURITY PRODUCTS

MFR PART #  UGCKT182748

PART #  736936


Minimum 1 EACH

Call for Availability

EXPANDABLE WINDOW BAR FITS WINDOW 26IN T

MICRON SECURITY PRODUCTS

MFR PART #  LS-2645-10

PART #  736941


Minimum 1 EACH

Call for Availability

27 TO 36 W X 24 H BAR KITS

MICRON SECURITY PRODUCTS

MFR PART #  MICUGCKT273624

PART #  736927


Minimum 1 EACH

Call for Availability

54 TO 63 W X 24 H BAR KITS

MICRON SECURITY PRODUCTS

MFR PART #  MICUGCKT546324

PART #  736930


Minimum 1 EACH

Call for Availability

BANDIT BAR C/W SW & MAGNET**

MICRON SECURITY PRODUCTS

MFR PART #  MICUG-BB-I-SM

PART #  736933


Minimum 1 EACH

Call for Availability

ALARMED WINDOW BAR KITS

MICRON SECURITY PRODUCTS

MFR PART #  UGCKT637248WH

PART #  736931


Minimum 1 EACH

Call for Availability

BDT BAR:UPTO 60" REPLACES ALL

MICRON SECURITY PRODUCTS

MFR PART #  MICUG-BB-3X20

PART #  736932


Minimum 1 EACH

Call for Availability

BANDIT BAR (60") COLOUR WHITE

MICRON SECURITY PRODUCTS

MFR PART #  MSP-UGBB160

PART #  736935


Minimum 1 EACH

Call for Availability

BANDIT EXTENDER ( 24 )

MICRON SECURITY PRODUCTS

MFR PART #  MICUG-BB-EXT

PART #  736934


Minimum 1 EACH

Call for Availability

54" BANDIT BAR EXTRA LONG

MICRON SECURITY PRODUCTS

MFR PART #  MICUGBB1EL

PART #  736942


Minimum 1 EACH

Call for Availability

SO SINGLE DOOR OUT OPENING

MICRON SECURITY PRODUCTS

MFR PART #  UGBDK-SO

PART #  762233


Minimum 1 EACH

Call for Availability
1-13 of 13 items