1-20 of 133 items

ORION IMAGES

ORION Images Corporation (OIC) leads the industry in the design and development of commercial grade LCD monitors certified for use in demanding 24/7/365 operation. Built in their ISO 9001 certified factory, OIC monitors are designed to meet the diverse needs of CCTV, Pro A/V and Commercial users.

Call for Availability

BUILT IN TILT / SWIVEL, 1/3" SONY

ORION IMAGES

MFR PART #  19PVMV

PART #  755893


Minimum 1 EACH

Call for Availability

23 INCH IP HD LED BACKLIGHT UNIT PVM MON

ORION IMAGES

MFR PART #  23IPHPVM

PART #  755870


Minimum 1 EACH

View All: Video Monitors

Call for Availability

27" IP PVM, 1920 X 1080P RESOLUTION, 250

ORION IMAGES

MFR PART #  27IPHPVM

PART #  755872


Minimum 1 EACH

View All: Video Monitors

Call for Availability

32" LCD BROADCAST MONITOR W/LED BACK LIG

ORION IMAGES

MFR PART #  32HSDI3G

PART #  755873


Minimum 1 EACH

View All: Video Monitors

Call for Availability

42" LCD BROADCAST MONITOR W/LED BACK LIG

ORION IMAGES

MFR PART #  42HSDI3G

PART #  768948


Minimum 1 EACH

View All: Video Monitors

Call for Availability

Call for Availability

EXTENDED SCISSOR MOUNT - LIGHT WEIGHT

ORION IMAGES

MFR PART #  WBLS

PART #  768990


Minimum 1 EACH

View All: Video Accessories

Call for Availability

Call for Availability

OUTDOOR OR INDOOR ENCLOSURE - FITS 19" L

ORION IMAGES

MFR PART #  ENCL-A19

PART #  728217


Minimum 1 EACH

View All: Cabinets

Call for Availability

200 FLAT MNT ADPTR PLATE

ORION IMAGES

MFR PART #  FMA-01

PART #  728218


Minimum 1 EACH

Call for Availability

ADAPTER PLATE FOR CEILING

ORION IMAGES

MFR PART #  CMA-01

PART #  902757


Minimum 1 EACH

View All: Video Accessories

Call for Availability

HDMI IN 1/OUT 1,DVI IN 1/OUT 1DISPLAY

ORION IMAGES

MFR PART #  R4K86NNU

PART #  928741


Minimum 1 EACH

View All: Video Monitors

Call for Availability

HDMI IN 1/OUT 1,DVI IN 1/OUT 1DISPLAY

ORION IMAGES

MFR PART #  R4K98NNU

PART #  928742


Minimum 1 EACH

View All: Video Monitors

Call for Availability

SLIM TILT WALL MOUNT 46"-63" 10 DEGREE ADJUSTABLE

ORION IMAGES

MFR PART #  WB-4663

PART #  492572


Minimum 1 EACH

View All: Miscellaneous

Call for Availability

UNIVERSAL LOW PROFILE WALL MOUNT FITS 26" TO 42" 10 DEGREE ADJUSTABLE

ORION IMAGES

MFR PART #  WB-2642

PART #  492573


Minimum 1 EACH

View All: Miscellaneous

Call for Availability

UNIVERSAL LOW PROFILE FLAT WALL MOUNT

ORION IMAGES

MFR PART #  WB-4780

PART #  798458


Minimum 1 EACH

View All: Miscellaneous

Call for Availability

17IN SUNLIGHT READABLE LCD METAL CHASSIS, BNC IN/OUT HDMI, DVI

ORION IMAGES

MFR PART #  17RTCSR

PART #  424056


Minimum 1 EACH

View All: Video Monitors

Call for Availability
1-20 of 133 items

ORION IMAGES

ORION Images Corporation (OIC) leads the industry in the design and development of commercial grade LCD monitors certified for use in demanding 24/7/365 operation. Built in their ISO 9001 certified factory, OIC monitors are designed to meet the diverse needs of CCTV, Pro A/V and Commercial users.