1-20 of 594 items

POTTER ELECTRIC

PS10-1 WATERFLOW PRESS SWITCH SPDT

POTTER ELECTRIC

MFR PART #  1340103

PART #  787155


Minimum 1 EACH

In Stock

BBX-5W OUTDOOR SL/SH BACK BOX WHITE

POTTER ELECTRIC

MFR PART #  4270049

PART #  787114


Minimum 1 EACH

In Stock

In Stock

In Stock

PS120-1 SWITCH SUPERVISORY PRESSURE LOW PRESS. 60-175 PSISPDT

POTTER ELECTRIC

MFR PART #  1341203

PART #  787076


Minimum 1 EACH

In Stock

PANEL KEY, FIRE PANEL KEY

POTTER ELECTRIC

MFR PART #  5250075

PART #  787013


Minimum 1 EACH

View All: Control Panels

In Stock

ESZ-26B; PIEZO DUAL TONE

POTTER ELECTRIC

MFR PART #  4050005

PART #  787031


Minimum 1 EACH

View All: Fire Notification

In Stock

RTS-C ROOM TEMPERATURE SWITCH NORMALLY CLOSED

POTTER ELECTRIC

MFR PART #  1010109

PART #  787235


Minimum 1 EACH

View All: Control Panels

In Stock

AMS-20-W: 1/4" RECESD SW&MAG WHITE

POTTER ELECTRIC

MFR PART #  4350136

PART #  738287


Minimum 1 EACH

View All: Contacts

In Stock

Siren Strobe, 9.6 to 14.4 VDC, 748 Milliampere, 0.3A at 12 VDC, -4 to 149 Deg F, 120 dBA, Amber

POTTER ELECTRIC

MFR PART #  4150025

PART #  738273


Minimum 1 EACH

View All: Sirens and Strobes

In Stock

In Stock

3/4" S/M DOOR CONTACT W/TERM WH

POTTER ELECTRIC

MFR PART #  AMS39AWH

PART #  738252


Minimum 1 EACH

View All: Contacts

In Stock

AMS-37LG: 2" GAP 24" LEAD GREY

POTTER ELECTRIC

MFR PART #  4350172

PART #  738248


Minimum 1 EACH

View All: Contacts

In Stock

AMS-38SW: FLATSPACER AMS3839 WHITE

POTTER ELECTRIC

MFR PART #  4370031

PART #  738251


Minimum 1 EACH

View All: Contacts

In Stock

AMS-10C-W: 3/4" GAP CNTR LEAD WHITE

POTTER ELECTRIC

MFR PART #  4350108

PART #  738243


Minimum 1 EACH

View All: Contacts

In Stock

AMS-10S-W: 3/4" GAP SIDE LEAD WHITE

POTTER ELECTRIC

MFR PART #  4350109

PART #  738245


Minimum 1 EACH

View All: Contacts

In Stock

In Stock

ODC-59B-HG; SPST OVER HEAD DOOR CONTACT HORIZONTAL GAP

POTTER ELECTRIC

MFR PART #  4410019

PART #  738211


Minimum 1 EACH

View All: Contacts

In Stock

AMS-10C-B: 3/4"GAP CNTR LEAD BROWN

POTTER ELECTRIC

MFR PART #  4350098

PART #  738241


Minimum 1 EACH

View All: Contacts

In Stock
1-20 of 594 items