1-14 of 14 items

PRIMEX MANUFACTURING

UNIVERSAL MOUNTING PLATFORM

PRIMEX MANUFACTURING

MFR PART #  125-0770

PART #  738510


Minimum 1 EACH

In Stock

Enclosure Hinged Lid and Frame, Lockable, 21" Height Enclosure

PRIMEX MANUFACTURING

MFR PART #  125-0995

PART #  799188


Minimum 1 EACH

In Stock

Media Distribution Enclosure Base, Structured Wiring, 14" Width x 3.5" Depth x 21" Height, ABS Plastic Polymer

PRIMEX MANUFACTURING

MFR PART #  125-0997

PART #  728327


Minimum 1 EACH

View All: Cabinets

In Stock

P3000B: 30" PLASTIC ENCLOSURE BASE ONLY

PRIMEX MANUFACTURING

MFR PART #  125-0571

PART #  728328


Minimum 1 EACH

View All: Cabinets

In Stock

P2100 BASE + P2100 HINGED LID & FRAME IN

PRIMEX MANUFACTURING

MFR PART #  125-1188

PART #  738513


Minimum 1 EACH

View All: Intrusion Modules

Call for Availability

VM8: VOICE / DATA MODULE 8 PORT RJ31X

PRIMEX MANUFACTURING

MFR PART #  125-0987

PART #  799186


Minimum 1 EACH

View All: Telephones

Call for Availability

CATV Coax Splitter, 8-Way, 8-Port Vertical, 1 Gigahertz, 4.6" Length x 2.25" Width x 1.25" Height

PRIMEX MANUFACTURING

MFR PART #  125-1046

PART #  890688


Minimum 1 EACH

View All: Miscellaneous

Call for Availability

Call for Availability

1" TO 3/4" REDUCER FOR SWE ENCLOSURES (P21

PRIMEX MANUFACTURING

MFR PART #  125-1011

PART #  728317


Minimum 1 EACH

View All: Cabinets

Call for Availability

P4200LF: 42" PLASTIC ENCLOSURE2 DOOR HINGED LID ONLY

PRIMEX MANUFACTURING

MFR PART #  125-0998

PART #  728315


Minimum 1 EACH

View All: Cabinets

Call for Availability

P2100K: 21" PLASTIC ENCLOSURE W/ BASE AND STANDARD HINGED LID

PRIMEX MANUFACTURING

MFR PART #  125-1188

PART #  728318


Minimum 1 EACH

View All: Cabinets

Call for Availability

P4200LF: 42" PLASTIC ENCLOSURE2 DOOR HINGED LID ONLY

PRIMEX MANUFACTURING

MFR PART #  125-0998

PART #  728322


Minimum 1 EACH

View All: Cabinets

Call for Availability

Media Distribution Mounting Tape, Universal, 33’ Roll

PRIMEX MANUFACTURING

MFR PART #  125-0779

PART #  773450


Minimum 1 EACH

Call for Availability

SINGLE GANG WALL PLATE, 3-PORT

PRIMEX MANUFACTURING

MFR PART #  125-0955-WT

PART #  773452


Minimum 1 EACH

1-14 of 14 items