1-20 of 195 items

QUAM-NICHOLS COMPANY

Since 1930, Quam has been committed to building the best all-round customer experience for system integrators, distributors and OEMs. No games, no gimmicks, just good people delivering great products and great service at a great value. So if you're searching for great, commercial-grade audio,tile-replacement/lay-in, vandal resistant, or UL listed loudspeakers for paging, mass notification, sound masking or background music, look no further.

LIGHT DUTY FOR INTERIOR ENVIRONMENTS, WHITE STEEL, 22 GAUGE STEEL GRILLE

QUAM-NICHOLS COMPANY

MFR PART #  SYSTEM 1

PART #  421195


Available in 1 EACH increments
Minimum 1 EACH

View All: Audio Equipment

4" O.D. Speaker, 5 Ounce Magnet, Moisture Resistant, 8O Impedance

QUAM-NICHOLS COMPANY

MFR PART #  4C3Z8OT

PART #  671292


Minimum 1 EACH

View All: Audio Equipment

Ceiling baffle round vandal-resistant baffle for 8" speaker

QUAM-NICHOLS COMPANY

MFR PART #  BR8VP

PART #  235218


Minimum 1 EACH

View All: Audio Equipment

Includes - Two (2) Each: C10X/BU/WS/VC, ERD8U, SSB-3, Volume Control

QUAM-NICHOLS COMPANY

MFR PART #  SOLUTION 2

PART #  421198


Available in 1 EACH increments
Minimum 1 EACH

View All: Audio Equipment

Back Box Enclosure, Round, 275 CID, 2x Snap-In, Tie-off Straps, White Powder Coat Finish

QUAM-NICHOLS COMPANY

MFR PART #  ERD8U

PART #  285498


Minimum 1 EACH

View All: Audio Equipment

8" O.D. Speaker, 10 Ounce Magnet, Foam-Edge, Coax, 8O Impedance

QUAM-NICHOLS COMPANY

MFR PART #  8C10FECOB

PART #  671298


Minimum 1 EACH

View All: Audio Equipment

4W-70V Transformer, 5 Taps at -3 dB Levels

QUAM-NICHOLS COMPANY

MFR PART #  TBL70

PART #  671362


Minimum 1 EACH

View All: Audio Equipment

10W-70V Transformer, Low-Loss, Extended LF, 5 Taps at -3 dB Levels

QUAM-NICHOLS COMPANY

MFR PART #  TCH70

PART #  671364


Minimum 1 EACH

View All: Audio Equipment

3" O.D. Speaker, 2.35 Ounce Magnet, Moisture Resistant, 8O Impedance

QUAM-NICHOLS COMPANY

MFR PART #  30C25Z8OT

PART #  671290


Minimum 1 EACH

View All: Audio Equipment

Slanted, Square, Wall Mount, 8" O.D. Speaker, 5W-25/70V Transformer, White Powder Coat Finish

QUAM-NICHOLS COMPANY

MFR PART #  SYSTEM 3

PART #  671280


Minimum 1 EACH

View All: Audio Equipment

Single-gang Call-In Switch Vandal-Resistant, Stainless Steel Faceplate

QUAM-NICHOLS COMPANY

MFR PART #  CIB2

PART #  320428


Available in 1 EACH increments
Minimum 1 EACH

View All: Intercom

2-gang Call-In Station, 45O, Vandal-Resistant, Stainless Steel

QUAM-NICHOLS COMPANY

MFR PART #  CIS4/45

PART #  320421


Minimum 1 EACH

View All: Intercom

CEILING BAFFLE ROUND BAFFLE W/STUDS FOR 8" SPEAKER

QUAM-NICHOLS COMPANY

MFR PART #  BR8WS

PART #  235220


Minimum 1 EACH

View All: Audio Equipment

100 W, 10-step, Attenuator, Single-gang, Stainless Steel Faceplate, Embossed Positions

QUAM-NICHOLS COMPANY

MFR PART #  QC101

PART #  320454


Minimum 1 EACH

View All: Audio Equipment

Combination Screw/Stud Support Bridge for 8" Round or Square Baffles

QUAM-NICHOLS COMPANY

MFR PART #  SSB-3

PART #  320438


Minimum 1 EACH

View All: Audio Equipment

Back Box Enclosure, Round, 275 CID, 4x Welded Tie-off Straps, White Powder Coat Finish

QUAM-NICHOLS COMPANY

MFR PART #  ERD-8

PART #  320437


Minimum 1 EACH

View All: Audio Equipment

ENCLOSURE WALL MOUNT SQUARE 4DEEP VANDAL RESISTANT

QUAM-NICHOLS COMPANY

MFR PART #  SE1WVP

PART #  320430


Available in 1 EACH increments
Minimum 1 EACH

View All: Audio Equipment

20 W, 10-step Attenuator, White Powder Coat Finish, Single-gang Faceplate, No Legend

QUAM-NICHOLS COMPANY

MFR PART #  QC10W

PART #  320450


Minimum 1 EACH

1-20 of 195 items

QUAM-NICHOLS COMPANY

Since 1930, Quam has been committed to building the best all-round customer experience for system integrators, distributors and OEMs. No games, no gimmicks, just good people delivering great products and great service at a great value. So if you're searching for great, commercial-grade audio,tile-replacement/lay-in, vandal resistant, or UL listed loudspeakers for paging, mass notification, sound masking or background music, look no further.