1-20 of 70 items

RADIO DESIGN LABS

UNBALANCED INPUT TRANSFORMER

RADIO DESIGN LABS

MFR PART #  TX-J2

PART #  544064


Minimum 1 EACH

View All: Audio Equipment

In Stock

100/70/25 VOLT INPUT INTERFACE

RADIO DESIGN LABS

MFR PART #  TX-70A

PART #  247235


Minimum 1 EACH

View All: Audio Equipment

In Stock

RACK ADAPTOR

RADIO DESIGN LABS

MFR PART #  EZ-RA6

PART #  748017


Minimum 1 EACH

In Stock

18 W MONO AUDIO AMPLIFIER - 8OHMS, WITH

RADIO DESIGN LABS

MFR PART #  FP-PA18

PART #  793949


Minimum 1 EACH

View All: Audio Equipment

In Stock

FILLER PANEL - 1/6 RACK WIDTH FOR EZ-RA6

RADIO DESIGN LABS

MFR PART #  EZ-FP1

PART #  725344


Minimum 1 EACH

In Stock

MONO AUDIO AMPLIFIER 20 W 70 V OR 100 V

RADIO DESIGN LABS

MFR PART #  FP-PA20A

PART #  677616


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

POWER SUPPLY, 24VDC, 1000MA 2.45" X 3.62" X 2.03" UL/CSA

RADIO DESIGN LABS

MFR PART #  PS-24KS

PART #  247253


Minimum 1 EACH

Call for Availability

LINE MATCHING TRANSFORMER-DUALOUTPUTS: UNBALANCED LINE-LEVEL& BALANCED MIC-LEVEL

RADIO DESIGN LABS

MFR PART #  TX-LM2

PART #  247236


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

SOLID STATE AUDIO RELAY ABSOLUTE SILENT SWITCHING OF AUDIO SIGNALS

RADIO DESIGN LABS

MFR PART #  ST-SSR1

PART #  247231


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

DIVIDER/COMBINER NETWORKS COMBINE AUDIO SIGNALS TO A SINGLE OUTPUT

RADIO DESIGN LABS

MFR PART #  STD-10K

PART #  247209


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

AUDIO CONTROLLED RELAY-QUICK CONVENIENT INSTALL & RELIABLE OPERATION

RADIO DESIGN LABS

MFR PART #  ST-ACR2

PART #  247230


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

LINE LEVEL MIXING AMPLIFIER MIX LINE-LEVEL SIGNALS; INDIV.ADJUSTABLE INPUTS

RADIO DESIGN LABS

MFR PART #  ST-MX3

PART #  247208


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

AUDIO CONTROLLED RELAY-QUICK CONVENIENT INSTALL & RELIABLE OPERATION

RADIO DESIGN LABS

MFR PART #  ST-ACR1

PART #  247229


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

ELECTRONIC TRANSFORMER PAIR UP TO 20DB GAIN IN AUDIO LINE LINE AMP./INTERFACE

RADIO DESIGN LABS

MFR PART #  STA-1

PART #  247180


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

2 WATT UTILITY AMP. - SINGLE, UNBALANCED AUDIO INPUT, A GAINCONTROL & 2 OUTPUTS

RADIO DESIGN LABS

MFR PART #  ST-PA2

PART #  247220


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

6 WATT POWER AMP. - 2 BALANCEDAUDIO INPUTS, GAIN CONTROL, & A 8 OHM OUTPUT

RADIO DESIGN LABS

MFR PART #  ST-PA6

PART #  247221


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

AUTOMATIC DUCKING MODULE: FULLY AUTOMATED VOICE-OVER MIXING

RADIO DESIGN LABS

MFR PART #  ST-VP2

PART #  247238


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

MICROPHONE PREAMPLIFIER-USE INCOMMERCIAL SOUND BROAD. & RECORDING.

RADIO DESIGN LABS

MFR PART #  STM-2

PART #  247187


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

POWER SUPPLY, 24VDC, 400MA 2.25" X 3.5" X 2.25" UL/CSA

RADIO DESIGN LABS

MFR PART #  PS-24AS

PART #  247244


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

UNIVERSAL AUDIO MIXER 2 CHANNEL AUDIO MIXING

RADIO DESIGN LABS

MFR PART #  ST-MX2

PART #  247207


Minimum 1 EACH

View All: Audio Equipment

Call for Availability
1-20 of 70 items