1-18 of 18 items

S-TECH PATRICK PLASTICS INC

CO ALARM TESTER

S-TECH PATRICK PLASTICS INC

MFR PART #  AMU

PART #  787754


Minimum 1 EACH

In Stock

PROPANE GAS DETECTOR

S-TECH PATRICK PLASTICS INC

MFR PART #  STESTCP4000

PART #  739548


Minimum 1 EACH

View All: Detectors

In Stock

CO2 DETECTOR W/RELAY 120V

S-TECH PATRICK PLASTICS INC

MFR PART #  STESTCO100HWRN

PART #  739541


Minimum 1 EACH

View All: Detectors

In Stock

CARBON MONOXIDE DETECTOR 12V 8W

S-TECH PATRICK PLASTICS INC

MFR PART #  STEPS001N

PART #  739551


Minimum 1 EACH

View All: Detectors

In Stock

NATURAL GAS (METHANE) DETECTOR 12V 5W

S-TECH PATRICK PLASTICS INC

MFR PART #  PSM011

PART #  739556


Minimum 1 EACH

View All: Detectors

In Stock

C0 DETECTOR 120VAC WIRE IN

S-TECH PATRICK PLASTICS INC

MFR PART #  STESTCO-100HN

PART #  739544


Minimum 1 EACH

View All: Detectors

In Stock

PROPANE GAS ALARM DIRECT PLUG IN MODEL

S-TECH PATRICK PLASTICS INC

MFR PART #  STCP1000

PART #  739552


Minimum 1 EACH

View All: Detectors

In Stock

120V CO ALARM W/ LED DIGITAL

S-TECH PATRICK PLASTICS INC

MFR PART #  STCO850

PART #  739555


Minimum 1 EACH

View All: Intrusion Modules

In Stock

NATURAL GAS DETECTOR, DIRECT WIRE-IN CDN

S-TECH PATRICK PLASTICS INC

MFR PART #  STCH1000HW

PART #  739549


Minimum 1 EACH

View All: Detectors

In Stock

12VDC CO-DET W/INTRCNCT RELAY

S-TECH PATRICK PLASTICS INC

MFR PART #  PS002N

PART #  800526


Minimum 1 EACH

View All: Control Panels

Call for Availability

PROPANE 120VAC PLUG-IN

S-TECH PATRICK PLASTICS INC

MFR PART #  STEP1000

PART #  794597


Minimum 1 EACH

View All: Detectors

Call for Availability

BATTERY OPERATED ALARM

S-TECH PATRICK PLASTICS INC

MFR PART #  STCO300

PART #  739554


Minimum 1 EACH

View All: Intrusion Modules

Call for Availability

CO ALARM 120VAC DIRECT WIRING NO RELAY

S-TECH PATRICK PLASTICS INC

MFR PART #  STCO100HWFN

PART #  739546


Minimum 1 EACH

View All: Intrusion Modules

Call for Availability

METHANE GAS DETECTOR

S-TECH PATRICK PLASTICS INC

MFR PART #  STESTCH1000LC

PART #  739543


Minimum 1 EACH

View All: Detectors

Call for Availability

PROPANE DET W/RELAY 120V

S-TECH PATRICK PLASTICS INC

MFR PART #  STESTCP1000HWR

PART #  739542


Minimum 1 EACH

View All: Detectors

Call for Availability

120V CO ALARM, DIRECT PLUG IN, SIN

S-TECH PATRICK PLASTICS INC

MFR PART #  STCO058

PART #  739553


Minimum 1 EACH

View All: Intrusion Modules

Call for Availability

LP GAS DETECTOR, DIRECT WIRE IN, SURFACE

S-TECH PATRICK PLASTICS INC

MFR PART #  STCP4000S

PART #  739550


Minimum 1 EACH

View All: Detectors

CARBON MONOXIDE DETECTOR 120V

S-TECH PATRICK PLASTICS INC

MFR PART #  STESTCO4000

PART #  739547


Minimum 1 EACH

View All: Detectors

1-18 of 18 items