
SOLA HD>
SOLA HD
SOLA HD
-
120W 24V DIN P/S 115/230V IN POWER SUPPLY
SOLA HD
MFR PART # SDN524100C
PART # 477937
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
92W 24V DIN P/S 115/230V in power supply
SOLA HD
MFR PART # SDN424100LP
PART # 477936
Available in 1 Each increments
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
240W 24V DIN S/P 115/230V IN POWER SUPPLY
SOLA HD
MFR PART # SDN1024100C
PART # 477930
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
100W 24V EXT.ENV. CONTROL DCPS POWER SUPPLY
SOLA HD
MFR PART # SCP100S24XCP1
PART # 477947
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
In Stock
-
LINEAR POWER SUPPLY SINGLE 12V 1.7A PS SINGLE OUTPUT
SOLA HD
MFR PART # SLS12017T
PART # 504952
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
SWITCH POWER SUPPLY 120W 24V DIN P/S 115/230V IN 5A
SOLA HD
MFR PART # SDN524100P
PART # 505063
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
In Stock
-
In Stock
-
In Stock
-
SBE - encapsulated, industrial control transformer, Copper Wound Series, 1000 VA, factory installed primary fuse holder Class "CC" and secondary fuse holder (Midget Cartridge, 13/32" x 11/2" fuse), finger safe covers included
SOLA HD
MFR PART # E1000WB
PART # 503560
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
1.5KVA 240X480-120/240 non-ventilated automation transformer
SOLA HD
MFR PART # HS1F15AS
PART # 503672
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
DISTRIBUTION TRANSFORMER 1KVA 600-120/240
SOLA HD
MFR PART # HS10F1BS
PART # 503679
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
IP20 TOUCH PROOF, SCREW TERMINWIRE RANGE: 10 - 18 AWG
SOLA HD
MFR PART # SDU850A
PART # 961648
Minimum 1 EachView All: Industrial Communication and Control
In Stock -
POWER TRANSFORMER 1KVA 600-120/240 304SS 3R
SOLA HD
MFR PART # HSS10F1BS
PART # 504124
Minimum 1 EachView All: Industrial Communication and Control
Call for Availability -
POWER TRANSFORMER 0.750KVA 240X480-120/240 SS
SOLA HD
MFR PART # HSS1F750B
PART # 504123
Minimum 1 EachView All: Industrial Communication and Control
Call for Availability -
POWER TRANSFORMER 2KVA 600-120/240 304SS 3R
SOLA HD
MFR PART # HSS10F2AS
PART # 504128
Minimum 1 EachView All: Industrial Communication and Control
Call for Availability -
POWER TRANSFORMER 10KVA 600-120/240 304SS 3R
SOLA HD
MFR PART # HSS10F10AS
PART # 504126
Minimum 1 EachView All: Industrial Communication and Control
Call for Availability -
POWER TRANSFORMER 1.5KVA 600-120/240 304SS 3R
SOLA HD
MFR PART # HSS10F15AS
PART # 504127
Minimum 1 EachView All: Industrial Communication and Control
Call for Availability -
POWER TRANSFORMER 2KVA 240X480-120/240 SS
SOLA HD
MFR PART # HSS1F2AS
PART # 504120
Minimum 1 EachView All: Industrial Communication and Control
Call for Availability