1-20 of 72 items

SUN SURVEILLANCE INC

5GHZ NANOBEAM AIRMAX 16DB US VERSION, 6W

SUN SURVEILLANCE INC

MFR PART #  SS-NBE-M5-16-US

PART #  797552


Minimum 1 EACH

In Stock

UBIQUITI TOUGHCABLE CONNECTORS 100 PIECE

SUN SURVEILLANCE INC

MFR PART #  SS-TCCON

PART #  800807


Minimum 1 EACH

View All: Miscellaneous

Call for Availability

UNIVERSAL ANTENNA MOUNT BRACKET

SUN SURVEILLANCE INC

MFR PART #  SS-UBAM

PART #  800808


Minimum 1 EACH

View All: Communicators

Call for Availability

UBIQUITI ROCKETM5 - 5GHZ HI POWER 2X2 MI

SUN SURVEILLANCE INC

MFR PART #  SS-ROCKETM5

PART #  739868


Minimum 1 EACH

Call for Availability

CELLULAR COAX LENGTH (FEET): 2 CONNECTOR

SUN SURVEILLANCE INC

MFR PART #  SS-RG-58-2

PART #  800802


Minimum 1 EACH

View All: Miscellaneous

Call for Availability

UBIQUITI UNIFI AP PROFESSIONAL (UAP-PRO)

SUN SURVEILLANCE INC

MFR PART #  SSU-AP-PRO

PART #  800804


Minimum 1 EACH

View All: Communicators

Call for Availability

NANOBEAM AC 19DBI 450 MBPS

SUN SURVEILLANCE INC

MFR PART #  SS-NBE-5AC-19

PART #  934427

View All: Control Panels

Call for Availability

POWERBOX BATTERY BACKUP CUSTOMER SUPPLIED DS-2CD4A26FW

SUN SURVEILLANCE INC

MFR PART #  SS-1711060929

PART #  939787

View All: Video Recorders

Call for Availability

3G/4G MULTI-BAND (698-960, 1700-2700 MHZ

SUN SURVEILLANCE INC

MFR PART #  SS-TRA6927M3PB-001

PART #  800797


Minimum 1 EACH

View All: Communicators

Call for Availability

SOLAR PANEL MOUNT: TWO PANEL ARRAY SIDE

SUN SURVEILLANCE INC

MFR PART #  SS-ASM-SP2

PART #  800801


Minimum 1 EACH

View All: Contacts

Call for Availability

SUN SURVEILLANCE SOLSTICECAM

SUN SURVEILLANCE INC

MFR PART #  SS-1804061212

PART #  971920

View All: Video Recorders

Call for Availability

UBIQUITI ISOSTATION 5AC FOR HEAD END

SUN SURVEILLANCE INC

MFR PART #  SS-IS-5ACUS

PART #  971921

View All: Video Recorders

Call for Availability

SUN SURVEILLANCE SOLSTICECAM

SUN SURVEILLANCE INC

MFR PART #  SS-1805031523

PART #  976858

View All: Miscellaneous

Call for Availability

SOLSTICECAM ANIXTER SUPPLIED HIKVISION DS-2CD2752F-IZS CAMERA, 5.5W MAX

SUN SURVEILLANCE INC

MFR PART #  SS-1803211533

PART #  968400

Call for Availability

SUN SURVEILLANCE SOLSTICECAM REPEATER

SUN SURVEILLANCE INC

MFR PART #  SS-1804061207

PART #  971919

View All: Video Recorders

Call for Availability

UBIQUITI 5GHZ AIRMAX MIMO SECTORANTENNA

SUN SURVEILLANCE INC

MFR PART #  SS-AM-5G-17-90

PART #  797464


Minimum 1 EACH

View All: Communicators

Call for Availability

PASSIVE POWER, SOLAR POWERED SYSTEM, LIM

SUN SURVEILLANCE INC

MFR PART #  SS-1511161145

PART #  760185


Minimum 1 EACH

Call for Availability

SUN SURVEILLANCE 12V 110 AH AGM SLA BATT

SUN SURVEILLANCE INC

MFR PART #  SS-12110AH

PART #  760219


Minimum 1 EACH

View All: Video Accessories

Call for Availability

(2) 5GHZ NANOBEAM AIRMAX, SOLAR POWER SY

SUN SURVEILLANCE INC

MFR PART #  SS-1510010914

PART #  760183


Minimum 1 EACH

Call for Availability

SUN SURVEILLANCE SOLSTICECAM CUSTOMER SU

SUN SURVEILLANCE INC

MFR PART #  SS-1602051440

PART #  760193


Minimum 1 EACH

Call for Availability
1-20 of 72 items