1-20 of 146 items

VIAVI SOLUTIONS

FiberChek Probe, Case, FBPT-U25M, Tip Case

VIAVI SOLUTIONS

MFR PART #  FIT-FC-KIT1

PART #  699057


Minimum 1 EACH

Kit: FiberChek Probe, Case, FBPT-LC, FBPT-SC, FBPT-U12M, FBPT-U25M, Tip Case

VIAVI SOLUTIONS

MFR PART #  FIT-FC-KIT2

PART #  699059


Minimum 1 EACH

Visual fault locator, pocket-size, 2.5mm

VIAVI SOLUTIONS

MFR PART #  FFL-050

PART #  416192


Minimum 1 EACH

Visual fault locator, ruggedized, 2.5mm and 1.25mm

VIAVI SOLUTIONS

MFR PART #  FFL-100

PART #  441743


Minimum 1 EACH

Live fiber identifier, integrated OPM

VIAVI SOLUTIONS

MFR PART #  FI-60

PART #  440203


Minimum 1 EACH

Universal 1.25mm push-pull adapter for FFL-100

VIAVI SOLUTIONS

MFR PART #  FFL-U12

PART #  441744


Minimum 1 EACH

OLP-35 Optical Power Meter with InGaAs PD and USB

VIAVI SOLUTIONS

MFR PART #  2302/12

PART #  441884


Minimum 1 EACH

Tip, LC long reach bulkhead for FBP series probes

VIAVI SOLUTIONS

MFR PART #  FBPT-LC-L

PART #  459854


Minimum 1 EACH

Universal 1.25mm push-pull adapter for FFL-050

VIAVI SOLUTIONS

MFR PART #  FFL-050-U12

PART #  441749


Minimum 1 EACH

Universal 1.25mm patch cord tip, for FBP Series probes

VIAVI SOLUTIONS

MFR PART #  FBPT-U12M

PART #  379493


Minimum 1 EACH

2.50MM UPC PATCH CORD TIP

VIAVI SOLUTIONS

MFR PART #  FBPT-U25M

PART #  441915


Minimum 1 EACH

Fiber essentials kit: 200/400x FBP probe, VFL, cleaning, carrier, with HP3-60-P4 display

VIAVI SOLUTIONS

MFR PART #  FIT-S105-PRO

PART #  416164


Minimum 1 EACH

Digital inspection kit: P5000i with FCPro software

VIAVI SOLUTIONS

MFR PART #  FBP-SD101

PART #  450921


Minimum 1 EACH

Universal Push Pull (UPP) adapter for LC, MU (d=1.25mm)

VIAVI SOLUTIONS

MFR PART #  2256/90.03

PART #  455646


Minimum 1 EACH

QUAD OPTICAL LOSS TEST SET WITH PATCH CORD MICROSCOPE

VIAVI SOLUTIONS

MFR PART #  2326/15S

PART #  666707


Minimum 1 EACH

Inspection & Test Kit, FBP-P5000i Probe with MP-60 OPM

VIAVI SOLUTIONS

MFR PART #  FIT-SD103

PART #  459857


Minimum 1 EACH

USB optical power meter, FC2 software

VIAVI SOLUTIONS

MFR PART #  MP-60A

PART #  459862


Minimum 1 EACH

1-20 of 146 items