1-20 of 157 items

VUMII OPGAL

Sii AT 640x480 17µ Camera Series IP/PoE, 8.5 mm Lens

VUMII OPGAL

MFR PART #  CS8A17V-0N020

PART #  665283


Minimum 1 EACH

Sii AT 384x288 25µ Camera Series IP/PoE, 50 mm Lens

VUMII OPGAL

MFR PART #  CS50A25Q-0N020

PART #  665280


Minimum 1 EACH

Sii AT 384x288 25µ Camera Series IP/PoE, 60 mm Lens

VUMII OPGAL

MFR PART #  CS60A25Q-0N020

PART #  665281


Minimum 1 EACH

Sii AT 384x288 25µ Camera Series IP/PoE, 100 mm Lens

VUMII OPGAL

MFR PART #  ES100A25Q-0N020

PART #  665282


Minimum 1 EACH

Therm-App HZ 30 Htz with 35 mm Lens

VUMII OPGAL

MFR PART #  THS35AQ-1000-HZ

PART #  665239


Minimum 1 EACH

Therm-App HZ 30 Htz with 19 mm Lens

VUMII OPGAL

MFR PART #  THS19AQ-1000-HZ

PART #  665238


Minimum 1 EACH

Therm-App TH with 6.8 mm Lens Thermography

VUMII OPGAL

MFR PART #  TAH68AQ-1100

PART #  665237


Minimum 1 EACH

35 mm Lens for Therm-App

VUMII OPGAL

MFR PART #  TA350000-0001

PART #  665245


Minimum 1 EACH

View All: Video Accessories

Sii AT 384x288 25µ Camera Series Analog, 7.5 mm Lens

VUMII OPGAL

MFR PART #  CS7A25Q-0A020

PART #  665246


Minimum 1 EACH

13 mm Lens for Therm-App

VUMII OPGAL

MFR PART #  TA130000-0001

PART #  665243


Minimum 1 EACH

View All: Video Accessories

19 mm Lens for Therm-App

VUMII OPGAL

MFR PART #  TA190000-0001

PART #  665244


Minimum 1 EACH

View All: Video Accessories

Therm-App Basic 9 Htz with Package Lens: 6.8mm, 13mm, 19 mm and 35 mm Lenses

VUMII OPGAL

MFR PART #  TA19A17Q-1001

PART #  665241


Minimum 1 EACH

Therm-App Basic 9 Htz with 19 mm Lens

VUMII OPGAL

MFR PART #  THA19A17Q-1000

PART #  665240


Minimum 1 EACH

6.8 mm Lens for Therm-App

VUMII OPGAL

MFR PART #  TA680000-0001

PART #  665242


Minimum 1 EACH

View All: Video Accessories

Fix Thermal camera unit with Athermal fix focus Lens



Must be a reseller to purchase this product.

VUMII OPGAL

MFR PART #  CS14A25Q-0A020

PART #  665248


Minimum 1 EACH

Fix Thermal camera unit with Athermal fix focus Lens



Must be a reseller to purchase this product.

VUMII OPGAL

MFR PART #  CS8A25Q-0A020

PART #  665247


Minimum 1 EACH

1-20 of 157 items