1-20 of 104 items

WOODHEAD INDUSTRIES

Woodhead electrical solutions are designed to support optimal worker safety and performance for today's harsh duty environments. Their industry-leading solutions range from portable lighting to power distribution supporting the needs of industries such as commercial construction, utility, petrochemical, and food and beverage.

FIELD ATTACHABLE IND, MICRO DC4P FM, STRAIGHT, SCREW, IP68 4.10MM-8.10MM

WOODHEAD INDUSTRIES

MFR PART #  8A4000-32

PART #  8A4000-32


Minimum 1 EACH

3 PHASE DROP DOUBLE CORDSET MALE STR/FEM STR 4-PIN 14 AWG 3M

WOODHEAD INDUSTRIES

MFR PART #  114030A46M030

PART #  389465


Minimum 1 EACH

FIELD ATTACHABLE IND, MINI A 5P FEMALE, STRT, SCREW, IP68 CABLE SZ 5.0MM-12.0M

WOODHEAD INDUSTRIES

MFR PART #  1A5000-34

PART #  384067


Minimum 1 EACH

CONTROL POWER PATCH CORD BH FEMALE STR/MALE STRT 6-PIN 20M

WOODHEAD INDUSTRIES

MFR PART #  51180-M200

PART #  389293


Minimum 1 EACH

CONTROL POWER PATCH CORD BH FEMALE STR/MALE STRT 6-PIN 5M

WOODHEAD INDUSTRIES

MFR PART #  51180-M050

PART #  389291


Minimum 1 EACH

CONTROL POWER PATCH CORD BH FEMALE STR/MALE STRT 6-PIN 3M

WOODHEAD INDUSTRIES

MFR PART #  51180-M030

PART #  389290


Minimum 1 EACH

3 PHASE TRUNK PATCH CORD FEMALE STRT/MALE STRT 4-PIN 3M

WOODHEAD INDUSTRIES

MFR PART #  CC4030A48M030

PART #  389285


Minimum 1 EACH

CONTROL POWER TEE BH 6-PIN 10A

WOODHEAD INDUSTRIES

MFR PART #  61451-ESOUT

PART #  389467


Minimum 1 EACH

DNET TRUNK PATCH CORD FEMALE STR/MALE STRT 5-PIN 3M

WOODHEAD INDUSTRIES

MFR PART #  DN11A-M030

PART #  389460


Minimum 1 EACH

3 PHASE DROP DOUBLE CORDSET MALE STR/FEM STR 4-PIN 14 AWG 5M

WOODHEAD INDUSTRIES

MFR PART #  114030A46M050

PART #  389466


Minimum 1 EACH

POWER RECPTCLE IND, BRAD POWER4P FEMALE, IP67 3M 10/1 PVC 3/4 INNP

WOODHEAD INDUSTRIES

MFR PART #  CR4C00A30M030

PART #  389473


Minimum 1 EACH

3 PHASE REDUCING POWER TEE 4-PIN 25A

WOODHEAD INDUSTRIES

MFR PART #  TC40140-200

PART #  389464


Minimum 1 EACH

CONTROL POWER PATCH CORD BH FEMALE STR/MALE STRT 6-PIN 15M

WOODHEAD INDUSTRIES

MFR PART #  51180-M150

PART #  389995


Minimum 1 EACH

CONTROL POWER PATCH CORD BH FEMALE STR/MALE STRT 6-PIN 1M

WOODHEAD INDUSTRIES

MFR PART #  51180-M010

PART #  389998


Minimum 1 EACH

3 PHASE TRUNK PATCH CORD FEMALE STRT/MALE STRT 4-PIN 15M

WOODHEAD INDUSTRIES

MFR PART #  CC4030A48M150

PART #  389991


Minimum 1 EACH

3 PHASE TRUNK PATCH CORD FEMALE STRT/MALE STRT 4-PIN 20M

WOODHEAD INDUSTRIES

MFR PART #  CC4030A48M200

PART #  389992


Minimum 1 EACH

CORDSET IND, MINI A 4P FEMALE STRAIGHT CONNECTOR 6FT 16AWG 4COND PVC

WOODHEAD INDUSTRIES

MFR PART #  104000A01F060

PART #  384061


Minimum 1 EACH

CORDSET IND, MINI A 4P FEMALE STRAIGHT CONNECTOR 12FT 16AWG 4COND PVC

WOODHEAD INDUSTRIES

MFR PART #  104000A01F120

PART #  384062


Minimum 1 EACH

RECEPTACLE IND, MINI A 3P MALE, IP68, 1/2-14NPT 12IN 16AWG 1COND PVC

WOODHEAD INDUSTRIES

MFR PART #  1R3006A20A120

PART #  384068


Minimum 1 EACH

POWER PTCHCRD INC, BRAD POWER 4P FM/MALE, STRAIGHT/STRAIGHT 2M 10/4 PVC-STOOW

WOODHEAD INDUSTRIES

MFR PART #  CC4030A48M020

PART #  384089


Minimum 1 EACH

1-20 of 104 items

WOODHEAD INDUSTRIES

Woodhead electrical solutions are designed to support optimal worker safety and performance for today's harsh duty environments. Their industry-leading solutions range from portable lighting to power distribution supporting the needs of industries such as commercial construction, utility, petrochemical, and food and beverage.