DORTRONICS SYSTEMS INC | N5286-P23DA/XE1R
Door Push Plate Switch Control, Narrow, 125 Volt AC/DC, DPST, 2 to 60 Second Pneumatic Time Delay, Form Z Contact, PUSH TO EXIT (Red Letter), 1-1/2" Width, Anodized Aluminum

MFR PART #  N5286-P23DA/XE1R
PART #  741141
Minimum 1 Each
Call for Availability

Features

  • "N" Series Push Plate Typically Used for Mounting on Narrow Door Frames and Aluminum Mullions, the "N" Style Devices Consist of the Standard 1-1/2 Inch x 3 Inch Push Plate Mated with a Narrow 1-3/4 Inch Wide Back Plate for Hollow Metal or Aluminum Fram e Mounting, Furnished with Slotted Oval Head Stainless Steel Screws for Direct Mounting to Frame or Partition Box within Frame
  • Highly Visible
  • Easy to Operate
  • Architectural Matched Finishes
  • Standard or Custom Legend
  • Color Filled Engraved Letter
  • Pushtes and Mounting Plates Shall be Constructed of Anodized Aluminum with Smoothed and Beveled Edges on All Four Sides

Specifications:

Product Type PUSHBUTTON
Sales Category ELECTRIC PUSHBUTTON SWITCH
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.