SCHLAGE (ALLEGION BRAND) | NDE80PD RHO 626 13-247 10-130 S123
Wireless Cylinder Lock, Engage Technology, 6-Pin, KIL, Rhodes Lever, Everest-Keyway, 1-3/16" Lip Length, Satin Chrome, With Cylinder

MFR PART #  NDE80PD RHO 626 13-247 10-130 S123
PART #  879707
Minimum 1 EACH
In Stock

Features

  • Electronics Bring More Visibility and Control to the Opening
  • Built on Proven Schlage ND Series Grade 1 Mechanical Lock
  • Works with Same Credential Used on the Building Perimeter
  • Smart Credentials can be Used for Vending and Other Applications
  • Standardylindrical 161L Prep, Installs in Minutes with a Phillips Screwdriver
  • Updates can be Made Immediately, from any Where Depending on Access Control System
  • Flexible Connectivity Options Suites with Schlage Mechanical and Electrified ND Series Locks with Many Common Parts

Specifications:

Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway OTHER KEYWAY
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other 2-3/4" DEADLATCH
Product Type ELECTRIFIED CYLINDRICAL LOCK
Sales Category ELECTRIC CYLINDRICAL LOCK
Solenoid Duty INTERMITTENT DUTY
Switches REQUEST TO EXIT, DOOR POSITION
Throughbolt Pattern 70 MM CENTER TO CENTER
UL Listing UL LISTED
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.