
Description
Convenience pack of 25, Category 5e, 8-position, 8-wire, keystone punchdown jack modules.
Features
- Meet Category 5e performance requirements
- 8 position, 8 wire Keystone modules coded for T568A or T568B
- Punchdown style terminates 4-pair 24 and 22 AWG 100 Ohm solid unshielded twisted pair cable
- Maintains twists of UTP cable ensuring optimal channel and link performance
- Compatible with NetKey Keystone Faceplates, Surface Mount Boxes, Modular Patch Panels and Keystone Adapter Panel
Tech Info
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and Ro HS Compliant.
Specifications:
Category | CATEGORY 5E |
---|---|
Color | OFFWHITE |
Number of Ports | 1 |
Termination | IDC |
Wiring | A/B UNIVERSAL |
UNSPSC Code | 39121444 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.