PANDUIT | NNC50X50WH2
Slotted Duct, Halogen Free, 50mm X 50mm X 2M, White, Base and Covers Sold Separately

MFR PART #  NNC50X50WH2
PART #  365512
Minimum 1 Each
Call for Availability

Description

Halogen Free Wiring Duct.

Features

  • Specifications
  • Made of halogen free modified PPO material and verified with IEC 60754-2 test method (test on gases evolved during combustion of electric cabling)
  • UL Recognized continuous use temperature: 203F (95C)
  • UL94 Flammability Rating of V-0
  • Pvided with DIN 43 659 mounting holes
  • Metric sizing and finger progression
  • Duct and cover packaged together in 2 meter lengths
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material

Specifications:

Components SLOTTED DUCT STANDARD
Finish WHITE
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131712

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.