
Features
- Protect lighting, heating and other circuits not subject to temporary surges and where available, short-circuit currents are relatively low.
- ONE-TIME fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor overloads occur. Use Buss FUSETRON or LOW-PEAK dual-element, time-delay fuses.
- For general purpose circuits, size at ampere rating of circuit.
- For motor circuits, size at 300% to 400%.
Specification Description
FUSE, 40A, 250V, ONE TIME
Voltage Rating V DC:125V
Voltage Rating V AC:250V
Fuse Current:40A
Blow Characteristic:One Time
Fuse Size Imperial:0.81" x 3"
Series:NON
Length:3.00"
Fuse Terminals:Ferrule
Diameter:0.81"
RoHS Compliant: No
Specifications:
Type | FUSES |
---|---|
UNSPSC Code | 39121600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.