NEC DISPLAY | NP-P502WL-2
Projector, Professional Installation Laser, WUXGA 1920 x 1200 Resolution, 5000 Lumen, 100 to 240 Volt AC, 6.8 Ampere, 530 Watt, 18.5" Width x 5.4" Depth x 14.4" Height

MFR PART #  NP-P502WL-2
PART #  899750
Minimum 1 Each

Description

The NEC P502WL is the smallest 5000 lumen installation laser projector with a laser/phosphor light source that makes it ideal for higher education classrooms, corporate boardrooms and government training rooms. With more consistent brightness, improved color fidelity, and tilt-free or portrait modes these projectors will deliver in new verticals such as retail, simulation, and theme park installations.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Features

  • High-brightness, lower power consumption enhance always-on capabilities of laser projection
  • Ideal for new applications such as digital signage
  • Lamp-less operation reduces TCO
  • Eco-friendly features, minimal maintenance and cost savings mean these laserprojectors are still great for demanding integration applications such as higher education and corporate
  • Built-in HDBaseT enables simplified installations with a single cable for video, audio, and control signals: LAN connection for control and asset m anagement over the network. Dual HDMI inputs (with HDCP) ensures quick switching between presentations
  • 15,000:1 Contrast Ratio creating extremely detailed images
  • Powerful 20W speakers provide volume needed for large rooms
  • Horizontal & Vertical lens shft enables flexible projector placement
  • IEU Lite (Image Express Utility Lite) for audio and video transmission from a computer to the projector over the network

Specifications:

UNSPSC Code 45111616

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.