NEC DISPLAY | NP-UM351W-WK
Projector, Ultra Short Throw, WUXGA 1920 x 1200 Resolution, 3500 Lumen, 100 to 240 Volt AC, 3.8 Ampere, 337 Watt, 16.9" Width x 4.4" Depth x 23.3" Height, With Wall Mount

MFR PART #  NP-UM351W-WK
PART #  954986
Minimum 1 Each

Description

NEC’s UM351W-WK includes the 3500-lumen UM351W ultra short throw projector and NP04WK1 wall mount kit. This model delivers an extremely short throw distance for education and corporate applications. A complete interactive projector solution can be crea ted using the optional NP04Wi interactive system (dual pens) with auto calibration. With its ability to be mounted to the wall directly above the screen on which it projects, this model helps eliminate the shadows and glare typically found with standar d projection systems. The UM351W projector includes a powerful 20W speaker, closed captioning and RJ-45 for remote management over a network, and its input panel includes dual HDMI, VGA and a microphone input to amplify the presenter’s voice.

Must be a reseller to purchase this product.

Specifications:

UNSPSC Code 46171612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.