COMNET COMMUNICATION NETWORKS | NWK7
Environmentally Hardened High Throughput Wireless Ethernet Kit, contains 2 Single Radios

MFR PART #  NWK7
PART #  565797
Minimum 1 EACH
In Stock

Description

This item is discontinued by supplier. There is no suggested replacement.

The NetWave NWK7 environmentally hardened High Throughput (HT) wireless Ethernet transmission kits are designed for high throughput point-to-point or multi-point applications. Kit includes two Hardened Single Radios. Each unit comes with an integrated 19dBi, 17 beamwidth antenna. The NW7E units support up to 240Mbps throughput using MIMO technology. The units can be powered by an 802.3af/at PD PoE compliant device or through a supplied power injection module with the second Ethernet port serving as an IEEE802.3at PSE PoE power source. The NWK7 is FCC certified for use in North America. Includes pole mounting assembly.

Must be a reseller to purchase this product.

Features

  • High throughput:
  • Up to 180 Mbps in one direction
  • Up to 240 Mbps total full duplex
  • Lifetime Warranty
  • IEEE802.3at PoE Compliant PD and PSE
  • Over current protection and 3 layers of Ethernet surge suppression on the PD port
  • 802.11a/n Compliant
  • Distanceto 2 mi (FCC) or 2km (ETSI)
  • Environmentally Hardened -40 to +70C
  • Meets class IP67 dust and water immersion protection standards
  • ETSI Standards (EU Region only):
  • DFS Dynamic Frequency Selection
  • TPC Transmit Power Control
  • Secure transmission: WPA2 or TKIP encryption
  • ComNet Antenna alignment feature eases installation and setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools

Specifications:

Device KIT
Technology POINT-TO-POINT
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.