
Description
The NetworX NX-1700E is a cost-effective proximity card reader and door control module that expands the capabilities of NetworX control panels. Up to 15 readers can be connected to a NX-8 or NX-8E NetworX panel (up to three on the NX-6), and the readers can be positioned up to 2,500 feet away from the panel. The system works with both smart cards and smart keyfobs. Cards and keyfobs can be enrolled individually or in batches.
Must be a reseller to purchase this product
Features
- Uses proximity cards or keyfobs
- Connect up to 15 readers to any NX series control panel
- Locate readers up to 2,500 feet from the control panel
- Control access in one or all partitions
- Enroll cards and keyfobs individually or by batches
- Add and delete users with DL900 software
- One low-current trigger output for door strike and magnetic lock
Specifications:
Approx Dims. HWD-Inches | 4" X 2" X 1" |
---|---|
Capacity - Openings | 1 |
Color | WHITE |
Environmental | WEATHER RESISTANT |
Format | SMART |
Mounting | SURFACE MOUNT |
Product Type | ACCESS READER |
Sales Category | ELECTRIC READERS AND KEYPAD |
Read Format | PROXIMITY CARD - HID FORMAT |
UNSPSC Code | 43211700 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.