INTERLOGIX | NX-320E
Control Panel Power Supply, Smart, With Bus Extender, For NX-4, NX-6, NX-8, NX-8E, Control Panel

MFR PART #  NX-320E
PART #  287568
Minimum 1 Each
Call for Availability

Description

The NX-320E is a microprocessor-controlled remote power supply module for the NX control panels. The module has three programmable outputs and one programmable style bell output. You can add up to eight power supply modules for a total of 32 outputs. You can use the programmable outputs as auxiliary power, for smoke detectors, and sirens. Each power supply module has a tamper terminal that can be used to supervise the metal enclosure.

Must be a reseller to purchase this product

Specifications:

Environmental INDOOR
Sales Category ELECTRIC SYSTEM CONTROLLER
Input Voltage 120 VOLTS AC
Mounting SURFACE MOUNT NO ELEC BOX
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.