INTERLOGIX | NX-488
Acoustic Glassbreak Sensor, Wireless, Crystal, 2.8 to 4.5 VDC, 17 Milliampere, 319.5 Megahertz, 3 Volt Duracell DL 123A Lithium Battery, Flame Retardant ABS Plastic, White

MFR PART #  NX-488
PART #  287565
Minimum 1 Each
Call for Availability

Description

The NX-488 ShatterPro Wirless Crystal Transmitter is compatible with all NetworX panels. The Wireless ShatterPro Series is ideal for applications where hardwired acoustic sensors are impractical. The sensor listens for actual patterns of breaking glass using Pattern Recognition Technology. A simple hand clap feature lets the user confrim that the sensor is operational, or a handheld tester can be activated at close range.

Must be a reseller to purchase this product

Features

  • 20’ Radius Range and 360 Deg Coverage Pattern Protects an Entire Room with One Sensor
  • Factory-Set Sensitivity for Safer Installation
  • Test Sensor Operation with a Hand Clap
  • Recognizes Actual Pattern of Breaking Glass Across the Full Audio Band

Specifications:

Color WHITE
Mounting SURFACE
Product Type SENSOR
Height - Inches APPROXIMATELY 3 INCHES
Sales Category DETECTOR
Thickness/Depth - Inches APPROXIMATELY 1 INCH
Width - Inches APPROXIMATELY 2 INCHES
Sensor Type SURFACE ACOUSTICAL WAVE
Range - Feet 20 FEET RADIUS
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.