SPECO TECHNOLOGIES | O2D4
ONSIP Full HD 1080p Indoor/Outdoor Vandal-resistant Dome IP Camera, 3.6-16 mm Auto Iris Vari-focal Lens

MFR PART #  O2D4
PART #  526899
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 9874519 for suggested replacement.

3.6-16 mm auto iris vari-focal lens

Must be a reseller to purchase this product

Features

  • Supports up to Full HD 1080p @ 30 fps
  • Built-in standard PoE (IEEE 802.3af)
  • True Day/Night operation (IR cut filter)
  • Built-in IR LEDs
  • IR Range: 49 ft. (depending on scene reflection)
  • Wide dynamic range (WDR) operation
  • Supports H.264 and MJPEG codecsay audio communication
  • microSD card slot (tcard not included)

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.