TRIPP LITE | OMNIVSINT800 | OMNIVSINT800
OmniVS 230V 800VA 475W Line-Interactive UPS, USB port, C13 Outlets

MFR PART #  OMNIVSINT800  | OMNIVSINT800
PART #  565290
Minimum 1 Each
Call for Availability

Features

  • OMNIVSINT800 Uninterruptible Power Supply offers voltage regulation, surge suppression and long lasting battery support
  • Supports entry level PCs up to 40 minutes during blackouts to enable shutdown without data loss
  • Regulates brownouts as low as 159 volts back to usable levels without using battery power
  • 4 IEC320 C13 outlets with complete AC surge suppression
  • C14 inlet accepts user-supplied AC power cord with country specific plug
  • USB port enables data-saving unattended shutdown when used with Trip Lite’s PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • Single line phone suppression protects standard dialup/DSL phone connection
  • Audible alarm and 4 front panel LEDs offer complete UPS and line power status information
  • 800VA power handling ability supports a variety of sensitive electronic equipment
  • 4.3 minutes full load runtime (800VA), 10.8 minutes half load runtime (400VA)
  • Supports battery replacement via built-in access panel
  • Optional PDUBHV10 bypass PDU ables hot-swappable UPS replacement with no disruption to connected equipment
  • Attractive full color retail packaging

Specifications:

UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.