LUXUL WIRELESS | P40
Dual Band Wireless Range Extender

MFR PART #  P40
PART #  1018408
Minimum 1 Each
Call for Availability

Description

This product is no longer available for delivery in Canada. Luxul?s P40 AC1200 WiFi Bridge + Range Extender offers a simple option for extending the reach of your wireless network. It can be used either as a bridge link for directly connecting Ethernet devices to your WiFi network or as a range extender for providing WiFi coverage to those hard to reach dead spots. Designed to plug discreetly into an electrical outlet, it is well suited for use in both home and small office environments. The P40 imp lements 802.11ac technology, delivering up to 1200Mbps (up to 300Mbps 2.4G or 867Mbps 5G) speeds and is also compatible with 802.11a/b/g/n/ac devices. Extend the wireless signal inside your home or office using Repeater/Range Extender Mode Use Client/B ridge Mode to wirelessly bridge any Ethernet only device, such as smart TVs, IP cameras, etc. Features: Data transfers up to 1200Mbps Supports 802.11ac standards Compact design while maintaining excellent performance Plugs directly into wall outlet Sup ports Repeater Mode and Bridge/Client Mode Status LEDs (can be changed to be off during operation)

Specifications:

Device REPEATER/EXTENDER/BRIDGE/AMPLIFIER
Technology WI-FI
UNSPSC Code 43223108

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.