TEMPO COMMUNICATIONS | PA1574
Lan Cable Check Tester

MFR PART #  PA1574
PART #  289542
Minimum 1 Each
Call for Availability

Description

Includes : 2 RJ45 Patch Cords And 9 V Battery; Sub Brand : Cable-Check; Testing Range : 1650.000 FT (500.000 MR); Type : LAN Cable Check

Features

  • Identifies cross-over telephone connections
  • Automatically scans when cables connected and unit turned on
  • Two scan speeds: fast or slow
  • Maps connector and cable pin out
  • Tests cables up to 1,650’ or 500 m
  • Also tests RJ11 connections using an RJ11 adapter (not included)
  • 2, RJ45 patch cords and 9Vbattery included
  • Contained in a durable nylon carrying case with belt loop

Specifications:

Type ETHERNET LAN TESTER
UNSPSC Code 41110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.