ELECTRO-VOICE | PC PLUS-12
Multi-pattern Gooseneck Microphone with Mic Switch and Universal Base, 12 in. Gooseneck

MFR PART #  PC PLUS-12
PART #  708364
Minimum 1 EACH

Description

The PolarChoice PC-Plus is the first miniature gooseneck microphone to combine the features and functionality of a desktop mic, with the small unobtrusive size of an XLR mounted gooseneck microphone. The unique profile of the PC-Plus housing places the push button switch and status LED in a more natural position and also creates a lower profile housing. You can even go one step further: The lower half of the PC-Plus (with XLR connector) can be removed and the PC-Plus can be flush mounted. (We supply all the necessary mounting hardware.) The push-button can be configured for either toggle (push on/off), or as PTT or PTM. You can also configure the microphones’ state when power is first applied in toggle mode. So, for example, if you have an instal lation with multiple PC Plus microphones, you can configure them so that only one mic is live, when the system is first turned on. The PC-Plus is also an EV PolarChoice multi-pattern microphone, and is highly-shielded from RFI/GSM thanks to EV’s exclus ive RF Shield technology. The multi-pattern versatility of the PolarChoice microphone makes it true "problem solver". With 3 directional and one non-directional polar pattern available, the PolarChoice microphone is ideal for virtually any installation . The PC-Plus also includes a switchable high pass filter that greatly reduces any vibration induced noise pickup. All configuration controls are only accessible from the "bottom" of the microphone, reducing the chances of inadvertent changes. Altering the polar pattern does not change the on-axis sonic character of the microphone; therefore changes in equalizer settings are unnecessary. The PolarChoice PC Plus is acoustically designed for high-quality sound reinforcement and broadcast applications. The frequency response is tailored for wide-range sound reproduction with very natural sound pick-up for either distant or close-up use. The small, dual diameter gooseneck has two supple joints (12" and 18" versions) and a rigid center tube. The rigid tube prevents unsightly twisting of the gooseneck but permits the user to exactly position the microphone. The PolarChoice PC Plus is designed to be phantom-powered with a wide voltage range of 12-52 V DC (DIN Standard 45 596).



Must be a resellero purchase this product.

Features

  • RF Shield provides superior RFI/GSM shielding
  • Dual Capsule Design with four polar patterns: Omnidirectional, Cardioid, Supercardioid, and Hypercardioid
  • Configurable push-button switch with status LED
  • Controls are on the bottom, hidden from view
  • XLR mnted or flush mounted
  • Switchable high pass filter
  • Consistent on-axis response
  • Available in 5, 12, or 18 inch versions
  • Non-reflecting black finish

Specifications:

Type MICROPHONE

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.