PANDUIT | PCBANDRD-Q
Patch Cord Color Band - Red

MFR PART #  PCBANDRD-Q
PART #  382713
Minimum 1 Pack
Call for Availability

Description

Snaps onto individual patch cable for additional color coding.

Features

  • Removable band snaps on and off individual cables allowing the same patch cord to be used for different applications
  • Can be installed next to each other allowing multiple color bands to be used on one cable, offering endless color coding options
  • Internal grooves secure color bands in place on cable providing easy identification at the connection
  • Available in 10 standard colors that match Panduit connectivity providing an aesthetically pleasing solution
  • Compatible with all Panduit patch cords, existing and new installations can be color-coded as networks change

Specifications:

UNSPSC Code 31162900

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.