MICROCHIP | PD-9501G/48VDC
Single-port, 60W Gigabit Midspan, 48VDC Input

MFR PART #  PD-9501G/48VDC
PART #  568434
Minimum 1 Each
Call for Availability

Description

Microsemi’s PD-9501G is a Best-of-Breed single port solution for remote powering of current in a 48VDC environment as well as high power applications. It is designed specifically to power IEEE 802.11n and IEEE802.3at access points, pan-tilt-zoom (PTZ) and dome cameras, IP videophones, thin clients and other high power Ethernet end-terminals with 60W of power, and is also backward compatible and safe to use with any 802.3af terminal such as VoIP phones, IP cameras and wireless LAN access points.


OHER MICROSEMI 9500G SERIES PRODUCTS

PD-9501GR/AC-US Single-port, 60W Gigabit Midspan, 4-Pairs, 802.3at
PD-9501GR/SP/AC-US Single-port, 60W Gigabit Midspan, 4-Pairs, 802.3at w/ Surge Protection
PD-9501G/24VDC Single-port, 60W Gigabit Midspan, 24VDC Iut
PD-9501G/SFP/AC-US PoE Media Converter, 60W PoE Output
PD-9506G/ACDC/M-US 6-Port up to 72W/Port Gigabit EEPoE Midspan
PD-9512G/ACDC/M-US 12-Port up to 72W/Port Gigabit EEPoE Midspan
PD-9524G/ACDC/M-US 24-Port up to 72W/Port Gigabit EEPoE Midspan

Features

  • Up to 60W of power over 4-pairs
  • 48VDC input voltage
  • IEEE802.3at compliant
  • Plug-and-play installation
  • Guaranteed uptime

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.