TRIPP LITE | PDU1220T
2.4kW Single-Phase 120V Basic PDU, 13 NEMA 5-15/20R Outlets, NEMA L5-20P Input, 15 ft. Cord, 1U Rack-Mount
Description
PDU1220T AC power distribution unit offers 20 amp, 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19 inch rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with 12 rear-facing outlets and one front-facing measures only 4.5 inches in depth. Unfiltered electrical pass-through without a power switch makes PDU1220T ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 rear-facing NEMA5-20R outlets, 1 front-facing NEMA5-20R outlet, NEMAL5-20P twist lock plug, 15 ft. AC power cord, 20 amp circuit breaker, grounding lug and rugged all-metal case design.
Features
- Reliable Single-Phase Power Distribution
- Ideal no-frills PDU for networking, telecom, security, audio/video and sound reinforcement applications
- 13 NEMA 5-15/20R outlets in one breakered load bank
- 20A circuit breaker protects outlets against overloadsNEMA L5-20P input plug with 15 ft. cord
- Rear-panel grounding lug
- Switchless Design
- Prevents accidental shutdowns and costly downtime
- Versatile Installation Options
- Mounts horizontally in 1U of EIA-standard 19 in. 2- and 4-post racks
- Reversible all-l housing faces front or rear in rack
- Ready for toolless 0U vertical installation with optional PDUSIDEBRKT (sold separately)
- Also mounts on wall, workbench or under a counter
Specifications:
Number of Outlets | 13 |
---|---|
Type | RACK MOUNT PDU |
UNSPSC Code | 39121017 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.