EXACQ | PE16-04T-LC
exacqVision LC-series Network Video Recorder, UNA Desktop, 16 Poe+ IP Camera Port, 150 Mbps Storage Rate, 100/200 VAC, 60 Watt, 4 TB, Ubuntu Linux 18.04

MFR PART #  PE16-04T-LC
PART #  667539
Minimum 1 Each
Call for Availability

Description

exacqVision LC-series Una desktop recorder with 16 POE+ (240W max) IP camera ports, 150Mbps continuous recording rate. 16 exacqVision START IP licenses, server and client, web/mobile software pre-installed with 3 years software upgrades and hardware wa rranty. Ubuntu Linux 18.04, DisplayPort, DVI-D, HDMI, VGA, Dual GB client network NIC, 8 USB 2.0. Keyboard and mouse included.

Features

  • Connect up to 16 analog cameras and 16 IP cameras per appliance
  • Pre-loaded with exacqVision Start VMS software
  • Add configurable trigger inputs and outputs
  • Access live and recorded video on Windows, Linux or Mac PCs through free exacqVision client applcation

Tech Info

UL (Canada and US), CE, FCC

Specifications:

Capacity 16 CHANNEL
Type SERVER
Mount Type DESKTOP
Storage Capacity 4 TERABYTES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.