BURNDY | PENE4 | 547045
Oxide Inhibiting Electrical Joint Compound, 4 oz, for Cu-Cu, Cu Conduit Threads & Grounding Applications

MFR PART #  PENE4  | 547045
PART #  PENE4
Minimum 1 Each
Call for Availability

Description

Oxide-inhibiting joint compound for low initial contact resistance; seals out air and moisture for oxidation and corrosion prevention; aids in gripping the conductor improving electrical conductivity and enhancing the integrity of the connection.

Applications

Recommended for copper to copper applications, grounding and for use on copper conduit threads, UL Listed.

Specification Description

UL Listed: Yes
CSA Certified: No
Application: Copper to Copper
Container Size: 4 oz Bottle
Viscosity at 100F: 250
Dropping Point: 500 F
Pour Point: -10 F
UPC: 78181059314
Keyword: Penetrox
ategory Path: Product type/Accessories/Oxide Inhibitor

Specifications:

UNSPSC Code 31201700

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.