ORTRONICS | PHA6AU48 | OR-PHA6AU48
Clarity Cat6a 48 port angled panel, 110/6port, T568A/B, 3.5 x 19, HD

MFR PART #  PHA6AU48  | OR-PHA6AU48
PART #  448449
Minimum 1 Each
Call for Availability

Description

Clarity 6A 48-Port Angled Patch Panel is component compliant to EIA/TIA Category 6a performance requirements. High density design occupies 2 rack units, measuring 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity 6A link and channe l solution that provides significant installed performance headroom.

Features

  • ETL verified to TIA Category 6A component spec: Elevated component performance.
  • Center tuned to Clarity 6A/10G patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installatio time.
  • Supplied rear cable management: Supports good cabling practice.
  • Angled high density design: Optimum use of rack space.
  • RoHS compliant: Lead free.

Specification Description

Wire Gauge: 22-25 AWG
Category Rating: Category 6a Performance Rating: Category 6a
Depth Metric: 60.70mm
Number of Ports: 48
Width Metric: 482.6 mm
Height USA: 3.5 in Height Metric: 88.9 mm
Category 6a/UTP
Width USA: 19 in
Rack Unit: 2
Cable Diameter Range: 22-25 AWG
Universal T568A/B

Specifications:

Category CATEGORY 6A
Color BLACK
Number of Ports 48
Rack Units 2
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.