ORTRONICS | PJ6A-43
Clarity Cat6a Panel Jack, T568A/B, 8 Position, Orange 180 degree

MFR PART #  PJ6A-43
PART #  448462
Minimum 1 Each
Call for Availability

Description

Clarity 6A patch panel jacks, rear load into patch panels. ETL verified to TIA Category 6a component specification. Rear load positive latch design, secures mounting of the jack into the patch panel. Universal T568A/B wiring label and tapered wiring to wers simplify termination. Center tuned to Clarity 6A/10G patch cords for optimum channel performance

Features

  • Exceeds Category 6a component standard: Ensures standards compliance. New positive jack latching design: Secures mounting of jacks into panel. Easy to follow universal wiring label that supports T568A and T568B wiring schemes: Quick and user-friendly, eliminates confusion. Panel Jack footprint: Allows high density panel applications. Icon compatible: Supports 606 designation requirements. RoHS compliant: Lead free.

Specification Description

Wire Gauge: 22-25 AWG
Category Rating: Category 6a Performance Rating: Category 6a
Depth Metric: 27.94 mm
Footprint: Panel Jack
Color: Orange
Width Metric: 14.22
Height USA: .89 in Height Metric: 22.6 mm
Category 6a/UTP
Width USA: 0.56 in
Depth USA: 1.10 in
Cable Diameter Range: 22-25 AWG
Universal T568A/B

Specifications:

Category CATEGORY 6A
Color ORANGE
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.