HOFFMAN ENCLOSURES INC | PRA197TH
19-in. Rack Angles

MFR PART #  PRA197TH
PART #  430026
Minimum 1 Pair
Call for Availability

Description

19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19 -in. Rack Angles are
fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.

Features

  • Rack Angles can be mounted directly to the enclosure frame or on
  • grid system straps at almost any depth location. Rack Angles are
  • plated. All mounting hardware to install Rack Angles is included.
  • (Order cage nuts for square hole Rack Angles separately)
  • The standard rack angle position is 44 mm behind the door
  • opening. Rack Angles can be moved forward if desired. Deeper
  • positions require the use of grid straps. 1200-mm and 1600-mm
  • frames require center uprights to mount Rack Angles in right bay
  • left bay.
  • For joining cabinets with Rack Angles in the full forward position,
  • use Joining Kit PJ2FF.
  • Shelves, drawer, guides and pull-out shelves require two sets of
  • Rack Angles or frame accessory brackets installed in the frame.

Specifications:

Color BLACK
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.