COMNET COMMUNICATION NETWORKS | PS48VDC-5A
48VDC @ 5 Amp power supply for the CNGE2FE8MSPOE

MFR PART #  PS48VDC-5A
PART #  461222
Minimum 1 EACH
In Stock

Description

ComNet model PS48VDC-5A is a high-quality,low-noise switching mode power supply ideally suitedto those applications requiring POE (Power OverEthernet). This rugged unit may be either DIN-railor shelf-mounted, providing an identical mountingconfiguratio n to the mating POE switch. Up to 10 POEfield devices may be powered from a single supply,and the high output current capacity provides anadequate safety margin. The wide ambient operatingtemperature range permits installation in most outof-plant and u nconditioned environments, such asthose found in intelligent transportation systems orfactory automation/industrial control applications.Unconditional line and load protection is provided.

Must be a reseller to purchase this product.

Features

  • Universal AC input: 90 to 264 VAC, 47-63Hz
  • Mounts on standard 7.5 or 15 mm DIN-rail
  • Automatic power factor correction (PFC)
  • High operating efficiency; up to 85%
  • Small package for limited space installations
  • Natural convection cooling; no troublesomens

Specification Description

RoHS: Y
Product Type: Video, Ethernet

Specifications:

Type POWER SUPPLY
UNSPSC Code 39121031

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.