BROTHER MOBILE SOLUTIONS | PTE300
QWERTY style keyboard on a handheld labeler, label application keys for quick and easy selection of preformatted labels, fast printing speeds, over 3/4" per second, 2 year exchange warranty

MFR PART #  PTE300
PART #  519460
Minimum 1 Each
Call for Availability

Features

  • QWERTY keyboard
  • Label application keys for cable wrap/flag, faceplate, serialized and other labels
  • Prints extremely durable, laminated easy-peel labels, including heat-shrink tube
  • Prints up to 5 lines on a label
  • Accepts both HGe and TZe laminated tapcassettes
  • Prints fast - up to 20mm per second
  • Backlit 15 character X 2 line graphic LCD display
  • Prints 5 label sizes - 3.5mm to 18mm
  • Carrying case and AC adapter/charger included
  • 384 industrial symbols
  • Barcode label printing solution
  • 2-year limitehange warranty

Specifications:

Type PRINTERS
UNSPSC Code 55120000

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.