PANDUIT | PUP6504WH-UY
CuCbl PremiumCat6 CMP 4Pa WH PK1000

MFR PART #  PUP6504WH-UY
PART #  CMP-00424PND-7ERB-01
Available in 1000 Feet increments
Minimum 1000 Feet
Call for Availability

Description

Copper cable, premium category 6 UTP, plenum (CMP), 4-pair, conductors are 23 AWG construction with FEP insulation, twisted in pairs, separated by an integrated pair divider and protected by a low smoke, flame-retardant PVC jacket, white.

Features

  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and IEC 61156-5 Category 6 component standards
  • Reduced attenuation maximizes the amount of signal that reaches the receiver, increasing bandwidth
  • Third party tested to comply with ANSI/TIA/EIA-568-B.2-1
  • Cable diameter: 0.264 in. (6.7mm) nominal
  • Installation temperature range: 32F to 122F (0C to 50C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
  • Cable supplied in an easy payout reel-in-a-box

Tech Info

Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, UL Listed CMP-LP (0.5A) for Plenum, NFPA 262 and CSA FT-6, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant

Specifications:

Category CATEGORY 6
Type DATA
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color WHITE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.