VIDEOLARM | PV16N
16’ Free-standing Aluminum Pole complete with universal mounting plate, Flexible Shaft Lowering Tool, lifting hook, power and data connections and one video input; RoHS: Y

MFR PART #  PV16N
PART #  321297
Minimum 1 Each
Call for Availability

Description

The PolEvator is a patented and fully integrated pole and camera lowering device designed for schools, maritime applications, transportation, railway platforms, power generation plants, and corporate campuses. The black extruded aluminum pole utilizes an internal mechanism to raise and lower a variety of surveillance systems for maintenance, service, and replacement. Both rugged and aesthetically pleasing, the system has been used for over 20 years by industries concerned with security, but unwilling to compromise the appearance of their campus.

Must be a reseller to purchase this product

Features

  • Solid powder coated aluminum construction to resist corrosion
  • Easy to use requires only a standard power drill to raise lever equipment in minutes
  • Compatible with network cameras in both the 16’ and 18’ models
  • Optional nema-rated base (PV18) for storage of fiber optics, encoders, power supplies, and hard-drives

Specifications:

Environment Type OUTDOOR
Mounting Type POLE
Voltage/Current Type 115 VAC
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.