SECURITRON MAGNALOCK CORP | R100-1H-SE
R100, iCLASS SE, Wireless Reader with 1:1 Hub

MFR PART #  R100-1H-SE
PART #  547911
Minimum 1 EACH
Call for Availability

Description

The R100-1H surface mounted wireless reader and pre-paired Aperio hub offer an elegant way to extend access control to glass, stone, granite or marble entryways. Installation is easy, requires no drilling or pulling of wires and can adhere in minutes. A complement to an electronic locking solution, glass entryways can now integrate robust access control while maintaining a clean, wireless appearance.

Must be a reseller to purchase this product

Features

  • Fully-encrypted AES 128 wireless communication
  • Online transaction audit trail capability
  • Low battery signaling and reporting
  • Suitable for outdoor Use
  • Green status LED indicator
  • Two models are available to support low frequency or high frequency cardLow frequency model supports Prox and EM Prox, High frequency model supports iCLASS, iCLASS SEOS, iCLASS SE, ISO14443B UID, MIFARE, MIFARE Plus, DESfire SE, DESfire EV1, NFC
  • Adheres to glass surface without any connecting wires
  • Shortened wire pull from panel to hub

Specifications:

Color BLACK
Capacity - Openings 1
Environmental INDOOR
FIPS201 Compliance FIPS201 COMPLIANT
Frequency 125 KHZ
Interface WIEGAND INTERFACE
Mounting SURFACE MOUNT
Product Type ACCESS READER
Read Format PROXIMITY CARD - HID FORMAT
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.