INTERLOGIX | R1078-M
Recessed Steel Door Contacts, White or Brown

MFR PART #  R1078-M
PART #  327093
Minimum 1 Each
In Stock

Description

Recessed steel door magnetic contacts with Rare Earth magnets and wire leads, 1 in. diameter. 1/2 in. gap size, closed loop or SPDT. The contacts are designed specifically for use in the steel doors commonly found in commercial building applications. The unique housing design features a rugged unibody construction with flexible ribbed sides for quick Installation. The Rare Earth magnet is designed for use in metal entry/exit doors with a channel in the top of the door. The magnet eliminates the need to cut a mounting hole in the door channel. The flexible mounting housing can be compressed to accommodate a variety of channel widths for a quick, easy installation.

Must be a reseller to purchase this product

Features

  • Special design for mounting in top of channel of steel doors
  • Self-lock mounting
  • Rugged construction
  • 15/16" dia hole required for switch

Specifications:

Color BROWN
Product Type DOOR CONTACT
Sales Category ELECTRIC DOOR CONTACTS
Sensor Type CONTACT MAGNET SENSOR
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.