VIKING ELECTRONICS | RAD-AMP
Amplified Remote Access Device

MFR PART #  RAD-AMP
PART #  224936
Minimum 1 EACH
Call for Availability

Description

The RAD-AMP extends the usefulness of your phone system to remote employees, as well as providing call forwarding to remote employees or locations.



As a line extender, the RAD-AMP provides authorized users remote access to PABX, Centrex or Electroc Key system features.



As a call diverter, the RAD-AMP provides call forwarding from one location to another. After detecting an inbound call, the RAD-AMP accesses a second phone line, dials a preprogrammed touch tone number, and then bridges the o lines. As a Telecommuting extender, the RAD-AMP gives remote workers access to most PABX/KSU features from their home or cell phone.



The home based employee hears a special tone when answering and has the option of taking the work related call.emote call center personnel can "Log-In" and Log-Out" or change their forwarding number as their location changes. Using touch tones, remote workers can use phone system features to transfer the call to another extension or voice mail, start a conferen ce call, generate a page or any other feature available to an analog PABX/KSU extension.



Must be a reseller to purchase this product

Features

  • Improved audio amplifier
  • Programmable 6 digit security code
  • Programmable ring delay
  • Remote night switch
  • Disconnects on CPC, busy, return dial tone, maximum call time or by dialing #7
  • Non-volatile memory (no batteries required)
  • Auxiliary dry contactogrammable 15 second to 49.5 minute call timer
  • Compatible with analog stations on PABX and KSU systems
  • Simple programmable toll restriction Line Extender
  • Access code(s)
  • 500 ms hook switch flash command
  • 2 second disconnect command Call Diverter
  • 32 d phone number memory Telecommuting Extender
  • Log-In and Log-Out capability
  • Special tone notifies of work related calls
  • Supports PABX/KSU features (transfers, voicemail, paging, etc.) to remote employees

Specifications:

Digital NO
Multiple Mailboxes NO
UNSPSC Code 43191619

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.