HAMMOND MANUFACTURING CO | RBFW6
WMC SERIES CABINET WALL MOUNT 19" MOUNTING 6U 14.6"WX23.6" VENTED SMOKE GLASS

MFR PART #  RBFW6
PART #  381226
Minimum 1 EACH
In Stock

Specifications:

Color BLACK
Material STEEL
Model MIXED USE
Overall Depth 23.60"
Mounting Width 19"
Overall Width 23.6"
Multi-compartment NO
Nema Rating NO
Rack Units 6U
Seismic Rating NO
Type WALL-MOUNT
Overall Height 14"
Rail Style TAPPED