OPTEX | RCTD-20U
Wireless Annunciator System, Passive Infrared, 9 Volt Battery (Transmitter), 120 VAC Adapter (Receiver), 418 Megahertz, Detector, Sensor, Transmitter

MFR PART #  RCTD-20U
PART #  476518
Minimum 1 EACH
In Stock

Description

OPTEX now brings the benefits of its advanced wireless technology in the form of greater RF transmission range with the new Wireless 2000 driveway and entry announcer. and design versatility, to make your life more comfortable and convenient.
The syste m can be installed anywhere easily and quickly with no wiring and now allows for 2000ft. line of sight transmission range. For additional range and protection add the TR-10U Repeater and TC-10U door contact/wireless transmitter.
Whether it is for home or business, indoor or outdoor, the Wireless 2000 is the ideal choice for perimeter awareness and wireless remote control.

Features

  • Reciever with Chime and Output Accepts 9 Transmitters, Identifies Each Group of Three with a Different Chime Tone
  • Operates with 9 Volt DC Adaptor
  • Wall Mount or Table Mount Design
  • Form C Relay for Activating Other Devices with Adjustable Output Duratio
  • Wireless Sensor Transmitter Operates on a 9 Volt Lithium or Alkaline Battery
  • 2000’ Transmission Range (Line of Sight)
  • Selectable 17Ft. Fan (Wide) or 50Ft Beam (Long Range) Detection Pattern
  • Weather Proof Housing (Ip54 Rating) for Both Indoor and Outor Use
  • Uses Passive Infrared to Detect Motion and Send RF Signals to Receiver

Specifications:

UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.