
Description
Cabinet, Wall Mount, RE-BOX, Pre-Configured Version. 42"H x 24.2"W x 10"D. Top Set Bottom hinging brackets for patch panel and mounting (RE4X = 4U); Bottom Set fixed brackets for switch gear (RE4X = 5U); Accepts maximum hub depth of 22" (RE4X); Abundant cable entry through sides, bottom and top; compatible with major raceway and popular conduit sizes; Designed to dissipate 160W - industry maximum without fan; UL 1863; 16 ga Cold Rolled Steel welded construction; Designed specifically for hostile environments: Tamper resistant per Telcordia GR-487-CORE; Ventilation pattern complies with UL 60950; Designed to meet NEMA2. Load capacity: 100 lbs. Black
Specification Description
RoHS: Y
Specifications:
Airflow | FRONT-TO-REAR |
---|---|
Color | GREY |
Material | STEEL |
Model | NETWORK |
Mounting Width | 19" |
Multi-compartment | NO |
Nema Rating | YES |
Overall Depth | LESS THAN 1’ |
Rack Units | 9U |
Overall Height | GREATER THAN 3’ TO 4’ |
Rail Style | TAPPED |
Overall Width | GREATER THAN 2’ TO 3’ |
Seismic Rating | NO |
Type | WALL-MOUNT |
UNSPSC Code | 24102001 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.