SPECIFIED TECHNOLOGIES STI | RFG2 | RFG2
SpecSeal EZ-Path Firestop Grommet contains a 10-pack of two-piece split cable grommet for cable penetration up to 0.53 in. (14 mm) O.D.

MFR PART #  RFG2  | RFG2
PART #  435113
Minimum 1 Pack
Call for Availability

Description

For a single cable or small multi-cable bundles penetrating through one- and two-hour fire-rated gypsum board walls, eliminating sleeves, sealant and putty. Single or small multi-cable penetrations can be time consuming, expensive and messy. EZ-Path Fi restop Grommets make membrane and through-penetrations through rated gypsum board walls a snap. Just drill a hole, run your cable(s), snap the grommet around the cable(s) and press it into the wall. Use a single grommet for single-sided (membrane) pene trations or drill a hole through both sides of the wall and install grommets back-to-back for through-penetrations.
The EZ-Path Firestop Grommet is available in two sizes. RFG1 for a cable or bundle of cables up to 0.27 in (7 mm) O.D or RFG2 for up to 0.53 in (14 mm) O.D. The grommet is molded from a premium grade plenum-rated polymer. A soft foam inner core conforms to the cable(s) to form a tight seal. The cable(s) is smoke-sealed and firestopped in just minutes with no sleeve and no sealant or pu tty required!

Features

  • Quick to install - two-piece grommet snaps together for an easy installation
  • Economical - eliminates sleeves and the need for putty or sealant
  • Split design - can be used with previously installed cables
  • Made with Ultem premium, plenum-grade material - exceptional flame and heat resistance

Specifications:

Type FIRE STOP
UNSPSC Code 46191507

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.